24 in x 24 in x 6 in, 8 in, 10 in, 12 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 49K003

  • Zoro # G2359528


product price: $5.59
/ea
Sold in multiples of 15 for $83.85
Item requires special delivery charges. A $3.00 per item surcharge will be applied.

Key Features

Inside Length
24 in
Inside Width
24 in
Inside Height
6 in, 8 in, 10 in, 12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49K003
Zoro #
G2359528
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
24 in
Inside Width
24 in
Inside Height
6 in, 8 in, 10 in, 12 in
Outside Length
24 5/16 in
Wall Thickness
5/32 in
Outside Width
24 5/16 in
Outside Height
12 5/8 in

Details

Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Moving Box Type
Large General, Small Appliance

Description

Multi Height Shipping Box, Box Style Multi-Height, Large General, Small Appliance, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 6 in, 8 in, 10 in, 12 in, 24x24x12-6 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 5/16 in, Outside Width 24 5/16 in, Outside Height 12 5/8 in, 24 5/16x24 5/16x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.