24 in x 6 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 200#
Mfr # 55NN10
Zoro # G0507386
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
Key Features
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55NN10
Zoro #
G0507386
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
6 in
Inside Height
6 in
Outside Width
6 3/8 in
Outside Length
24 3/8 in
Wall Thickness
5/32 in
Outside Height
6 5/8 in
Inside LxWxH
24x6x6
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
Application
Multi Purpose
For Use With
Shipping/Storage/Product Protection
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Standards
ASTM D5118
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Moving Box Type
Medium Office, Kitchen
Description
Shipping Box, Box Style Standard, Medium Office, Kitchen, Wall Type Single Wall, Inside Length 24 in, Inside Width 6 in, Inside Height 6 in, 24x6x6 in Inside LxWxH, 200#, RSC, Outside Length 24 3/8 in, Outside Width 6 3/8 in, Outside Height 6 in, 24 3/8x6 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.