24 in x 8 in x 8 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11R251
Zoro # G2284969
product price: $1.69
/eaSold in multiples of 25 for $42.25
Key Features
Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11R251
Zoro #
G2284969
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
8 in
Inside Height
8 in
Outside Length
24 3/8 in
Outside Width
8 3/8 in
Outside Height
8 5/8 in
Wall Thickness
1/8 in
Inside LxWxH
24x8x8
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Multi Purpose
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 24 in, Inside Width 8 in, Inside Height 8 in, 24x8x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 in, Outside Width 8 in, Outside Height 8 in, 24 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.