24 in x 85 ft x 1 in Fiberglass Air Filter Roll, MERV 1, Blue/White (Formerly Air Handler)

  • Mfr # 6U594

  • Zoro # G3338657


product price:  $84.79
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
24 in x 85 ft x 1 in
Nominal Width
85 ft
Nominal Thickness
1 in
Nominal Height
24 in
Performance Rating
MERV 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6U594
Zoro #
G3338657
UPC #
190735027370
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24 in x 85 ft x 1 in
Nominal Width
85 ft
Nominal Thickness
1 in
Nominal Height
24 in
Actual Filter Size
24 in x 85 ft x 3/4 in
Actual Width
85 ft
Actual Thickness
3/4 in
Actual Height
24 in
Media Roll Width
24"
Media Roll Length
85 ft.

Details

Performance Rating
MERV 1
Removes Particles Down To
3.0 to 10.0 micron
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, Mold, Pudding Mix, Spores
Common Applications
General Use
Media Material
Fiberglass
Media Color
Blue/White
Filter Efficiency - Air Filters
60 %
Initial Resistance @ 300 fpm
0.10 in wc
Max. Temp.
180¿F
Max. Velocity
625 fpm
Standards
UL 900
Item
Air Filter Roll
Style - Air Filters
Roll
Air Filter Color
Blue/White
Surface Tackifier
No
Initial Resistance
0.04" WC
MERV
Less Than 5
Air Filter Media Type
Fiberglass
Recommended Final Resistance
0.5 in wc
Initial Resistance @ 500 fpm
0.20 in wc
Frame Included
No
Final Resistance
0.50" WC
Air Filter Item
Air Filter Roll
Type
With Tackifier

Description

Formerly Air Handler.


Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 24 in x 85 ft x 1 in, Performance Rating MERV 5, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Fiberglass, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.10 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.