Shop All Cotter Pins
Zoro Select
Cotter Pin, 0.234 in Pin Dia, Zinc Plated Finish, 300 PK
Mfr # 24364PH
Zoro # G2459850
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hitch Pin Clip
- Basic Material Steel
- Pin Dia. .243"
Product Information
- Brand Zoro Select
- MFR # 24364PH
- Zoro # G2459850
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | .243" |
Fastener Length | 4" |
Details
Description
Cotter Pins,.243x4 HITCH PIN CLI,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 7 in L, 50 PK (05393)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07160.040.0010)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (195655)
- HERITAGE Detent Pin, 3/8" x 2", SS 300, Plain (DTPS-0375-2000)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK25 (2UHV3)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-15/16" L, PK10 (WWG-BPS6-216)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK100 (WWG-156-1500-SZ)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (U39350.012.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx5" L, PK25 (U51700.025.0500)
- ZORO SELECT 1/2X4 PIN COTTER ZINC (50064PC)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK100 (U39350.012.0075)
- Zoro Select Cotter Pins