2.4W, T2 Miniature Incandescent Bulb (Formerly LumaPro)
Mfr # 21U509
Zoro # G4884433
product price: $2.79
/eaKey Features
Voltage
48V AC
Watts
2.4 W
Bulb Base Type
Telephone Slide No. 5
Bulb Shape
T2
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21U509
Zoro #
G4884433
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Overall Bulb Length
1-7/64"
Max Overall Bulb Length
1-7/64"
Bulb Dia.
1/4 in
Details
Item
Incandescent Bulb
Voltage
48V AC
Watts
2.4 W
Bulb Base Type
Telephone Slide No. 5
Bulb Shape
T2
Bulb Housing
Glass
Lighting Technology
Incandescent
Dimmable
No
Rated Life
10,000 hr
Light Technology
Incandescent
Bulb Type
Miniature
High Output
No
Trade Number
48PSB
Indoor/Outdoor Usage
Indoor Only
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
10,000 hr.
For Enclosed Fixtures
No
Bulb Primary Application
Telephone
Three-Way
No
Amps
0.05 A
Light Color
White
Description
Formerly LumaPro.
Incandescent Bulb, Bulb Base Type Telephone Slide No. 5, Bulb Housing Glass, Bulb Shape T2, Light Technology Incandescent, Trade Number 48PSB, Voltage 48V AC, Watts 2.4 W, Rated Life 10,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.