Zoro Homepage

2.5" Diameter Plastic Stanchion - Black, 40" Height, 6 pk

  • Mfr # 96403-6

  • Zoro # G3786711


product price: $174.99
/pk 6, $29.17/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Flat
Base Material
HDPE
Post Material
HDPE
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96403-6
Zoro #
G3786711
UPC #
044865964039
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr

Details

Item
Medium Duty Stanchion
Base Type
Flat
Base Material
HDPE
Post Material
HDPE
Color
Black
Application
Outdoor or Indoor
Post Finish
Matte
Includes
(6) Medium Duty Stanchions
Finish
Gloss
For Use With
2 in and 2 in HD Plastic Chain
Base Finish
Gloss
Material
High Density Polyethylene
Fillable
Yes
Post Color
Black
Base Color
Black
Compatible Line
Chain
Base Weight
2 lb
Resistance Properties
UV Resistant
Post Top
Sphere

Description

Medium Duty Stanchion, Post Top Sphere, For Use With 2 in and 2 in HD Plastic Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Flat, Base Weight 2 lb, Post Color Black, Base Color Black, Includes (6) Medium Duty Stanchions, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Base Finish Gloss, Color Black, Resistance Properties UV Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.