2.5" Diameter Safety Orange Stanchion, 6 pk
Mfr # 96412-6
Zoro # G3786702
product price: $174.99
/pk 6, $29.17/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Flat
Base Material
HDPE
Post Material
HDPE
Color
Safety Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96412-6
Zoro #
G3786702
UPC #
044865964121
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr
Details
Item
Medium Duty Stanchion
Base Type
Flat
Base Material
HDPE
Post Material
HDPE
Color
Safety Orange
Post Finish
Matte
Includes
(6) Medium Duty Stanchions
Finish
Gloss
Application
Outdoor or Indoor
For Use With
2 in and 2 in HD Plastic Chain
Base Finish
Gloss
Material
High Density Polyethylene
Fillable
Yes
Base Color
Safety Orange
Post Color
Orange
Post Top
Sphere
Compatible Line
Chain
Base Weight
2 lb
Resistance Properties
UV Resistant
Description
Medium Duty Stanchion, Post Top Sphere, For Use With 2 in and 2 in HD Plastic Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Flat, Base Weight 2 lb, Post Color Orange, Base Color Safety Orange, Includes (6) Medium Duty Stanchions, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Base Finish Gloss, Color Safety Orange, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.