Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 in, 2 in W, 10 PK

  • Mfr # 2X25NYCAM

  • Zoro # G0036455


product price: $73.79
/pk 10, $7.38/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Woven Nylon
Shear Strength
14 lbf/sq in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X25NYCAM
Zoro #
G0036455
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
25 in
Overall Length
25 in
Overall Width
2 in

Details

Item
Cinch Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Woven Nylon
Shear Strength
14 lbf/sq in
Hook and Loop Shape
Strap
Color
Neon Yellow
Buckle Material
Metal
Resistance Properties
Tear Resistant, UV Resistant, Water Resistant
Closure Type
Buckle
Product Type
Cam Arm Strap
Strap Material
Nylon
For Location
Indoor/Outdoor
For Use With
Cam Locks
Count
10
Includes Buckle
Buckle Included

Description

Cam Arm Strap,Yellow 25 in L,2 in W,PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.