Shop ZORO SELECT
See all product information
Create Account
25 PK
- Mfr # U51432.015.0075
- Zoro # G615628191
product price:Â
$
5.29
/pk of 25, $0.21/ea
Key Features
System of Measurement
Inch
Standards
ASME B18.8.2
Material
420 Stainless Steel
Nominal Diameter
5/32 in
Chamfer Diameter
0.152 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51432.015.0075
- Zoro #
- G615628191
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Standards
- ASME B18.8.2
- Material
- 420 Stainless Steel
- Item
- Spring Pin
- Shell Material
- 420 Stainless Steel
- Traction Material
- 420 Stainless Steel
Dimensions
- Nominal Diameter
- 5/32 in
- Chamfer Diameter
- 0.152 in
Description
Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Chamfer Diameter 0.152 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.