Shop ZORO SELECT
See all product information
Create Account
25 PK
- Mfr # U51432.015.0087
- Zoro # G515628215
product price:Â
$
53.59
/pk of 25, $2.14/ea
Key Features
Material
420 Stainless Steel
Chamfer Diameter
0.152 in
System of Measurement
Inch
Nominal Diameter
5/32 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U51432.015.0087
- Zoro #
- G515628215
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Chamfer Diameter
- 0.152 in
- Nominal Diameter
- 5/32 in
Details
- Material
- 420 Stainless Steel
- Item
- Spring Pin
- System of Measurement
- Inch
- Standards
- ASME B18.8.2
- Shell Material
- 420 Stainless Steel
Description
Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Chamfer Diameter 0.152 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.