250mL Bottle Top Filter, 0.45um, 50mm, PK24 (Formerly Lab Safety Supply)
Mfr # 11L835
Zoro # G4691985
product price: $195.99
/pk 24, $8.17/ea
Free Shipping & Returns
Key Features
Capacity
Upper: 250 mL
Material
PES (Membrane)
Autoclavable
No
Size
Pore: 0.45 um
Barb Size
Multiple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11L835
Zoro #
G4691985
UPC #
190735551974
Country of Origin
China
Dimensions
Size
Pore: 0.45 um
Barb Size
Multiple
Diameter
75 mm
Maximum Particle Size
0.45 um
Details
Item
Bottle Top Filter
Capacity
Upper: 250 mL
Material
PES (Membrane)
Autoclavable
No
Sterile/Non-Sterile
Sterile
Product Type
Bottle Top Filter
Graduated
Yes
Includes Stopper
Yes
Upper Capacity
250 mL
Description
Formerly Lab Safety Supply.
Bottle Top Filter, Product Type Bottle Top Filter, Diameter 75 mm, Material PES (Membrane), Includes Stopper Yes, Upper Capacity 250 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.