Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250mL Filter Unit, 0.45um, 50mm, PK12

  • Mfr # 11L827

  • Zoro # G4685843


product price: $127.99
/pk 12, $10.67/ea
Free Shipping & Returns

Key Features

Capacity
Upper: 250 mL Receiver: 250 mL
Material
PES (Membrane)
Autoclavable
No
Diameter
75 mm
Size
Pore: 0.45 um
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11L827
Zoro #
G4685843
UPC #
190735551899
Country of Origin
China

Dimensions

Diameter
75 mm
Size
Pore: 0.45 um
Barb Size
Multiple
Maximum Particle Size
0.45 um

Details

Item
Filter Unit
Capacity
Upper: 250 mL Receiver: 250 mL
Material
PES (Membrane)
Autoclavable
No
Sterile/Non-Sterile
Sterile
Product Type
Filter System
Includes Stopper
Yes
Graduated
Yes
Upper Capacity
250 mL
Receiver Capacity
250 mL

Description

Filter Unit, Product Type Filter System, Diameter 75 mm, Material PES (Membrane), Includes Stopper Yes, Upper Capacity 250 mL, Receiver Capacity 250 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.