Zoro Homepage

25cm2 Tissue Culture Flask, PK50 (Formerly Lab Safety Supply)

  • Mfr # 11L812

  • Zoro # G4670522


product price: $42.39
/pk 50, $0.85/ea
Sold in multiples of 40 for $1,695.60

Key Features

Flask Type
Cell Culture
Labware Capacity - Metric
50 mL
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L812
Zoro #
G4670522
UPC #
190735551745
Country of Origin
China

Dimensions

Labware Height - Metric
29 mm
Stopper Size
34mm
Height
29.0mm
Mouth Size
Narrow
Overall Height - Metric
29 mm
Joint Size
34 mm

Details

Flask Type
Cell Culture
Labware Capacity - Metric
50 mL
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Body Material
Polystyrene
Graduation Range
5mL to 40mL
Glassware Class
Not Rated
Graduation Subdivisions
5 mL
Labware Neck Style
Straight
Material of Construction
USP Grade VI Virgin Polystyrene
Labware Closure Color
Green
Includes Closure
Yes
Item
Cell Culture Flask
Special Features
Ability to Fill Flask Standing Upright, Heavy-Walled
Capacity
50ml
Labware Closure Type
Screw On
Color
Cap LSS Green
Sterile/Non-Sterile
Sterile
Autoclavable
No
Closure Color
Green
Closure Type
Vented Cap
Tolerance
+/-2.00%
USP Specification
Type IV
Graduated
Yes
Capacity - English
1.69 fl oz
Maximum Graduation - Metric
40 mL
Number of Flasks Included
10
Capacity - Metric
50 mL
Body Material
Polystyrene
Shape
Rectangular
Minimum Graduation - Metric
5 mL
Closure Material
HDPE
Body Color
Clear
Basic Material
Plastic
Neck Style
Canted
Graduation Increments - Metric
5 mL
Clarity
Transparent

Description

Formerly Lab Safety Supply.


Cell Culture Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Cell Culture, Overall Height - Metric 29 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Vented Cap, Neck Style Canted, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polystyrene, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 5 mL, Mouth Size Narrow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.