Zoro Homepage

25mL Pipet, Bulk Packed in Bags, PK200

  • Mfr # 11L803

  • Zoro # G4698522


product price: $114.99
/pk 200, $0.57/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Capacity
25 mL
Special Features
premium material filter plug & sterile (gamma irradiated)
Band Color
Red
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L803
Zoro #
G4698522
UPC #
190735551653
Country of Origin
China

Dimensions

Length
12 in
Overall Length
304 3/4 mm

Details

Material
Polystyrene
Capacity
25 mL
Special Features
premium material filter plug & sterile (gamma irradiated)
Band Color
Red
Material of Construction
Polystyrene
Graduation Range
-6.0 to 25.0 mL
Negative Graduations
Yes
Tolerance
+/-2%
Item
Serological Pipette
Graduation Subdivisions
0.2
Class
To Deliver
Type
Serological Pipet Bulk
Product Type
Serological Pipette
Individually Wrapped
Not Individually Wrapped
Capacity - Maximum
25 mL
Graduation Increments
0.2 mL
Pipette Type
Serological

Description

Serological Pipette, Serological Pipet Bulk, Capacity 25 mL, Graduation Range -6.0 to 25.0 mL, Material of Construction Polystyrene, Graduation Subdivisions 0.2, Tolerance +/-2 Percent, Length 12 in, Band Color Red, Class To Deliver, Special Features premium material filter plug & sterile (gamma irradiated), Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.