
26 1/2 in x 24 1/2 in x 26 1/2 in Shipping Crate, Brown, Cross-Laminated Paper Board
Mfr # EC1005
Zoro # G015308457
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Inside Length
26 1/2 in
Inside Width
24 1/2 in
Inside Height
26 1/2 in
Material
Cross-Laminated Paper Board
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC1005
Zoro #
G015308457
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
26 1/2 in
Inside Width
24 1/2 in
Inside Height
26 1/2 in
Outside Width
30 in
Outside Height
30 in
Outside Length
30 in
Thickness
1 in
Details
Item
Shipping Crate
Material
Cross-Laminated Paper Board
Color
Brown
Standards
ISPM15 Compliant
Weight
40 lb
Features
Collapsible, Heat-Treated, Reusable
Forklift Access Type
2-Way
Number of Pieces
6
Load Capacity - Maximum
2,000 lb
Product Type
Nailess Crate
Includes Pallet
Pallet Included
Stacking Strength
7,500 lb
Description
Shipping Crate, Outside Length 30 in, Outside Width 30 in, Outside Height 30 in, Stacking Strength 7,500 lb, Inside Length 26 1/2 in, Inside Width 24 1/2 in, Inside Height 26 1/2 in, Material Cross-Laminated Paper Board, Number of Pieces 6, Weight 40 lb, Standards ISPM15 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.