Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 in x 20 in x 20 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 11G134

  • Zoro # G3080379


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Inside Length
26 in
Inside Width
20 in
Inside Height
20 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11G134
Zoro #
G3080379
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
26 in
Inside Width
20 in
Inside Height
20 in
Outside Width
20 3/8 in
Wall Thickness
3/16 in
Outside Length
26 3/8 in
Outside Height
20 5/8 in
Inside LxWxH
26x20x20

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute
Moving Box Type
Large Office, Kitchen

Description

Shipping Box, Box Style Standard, Large Office, Kitchen, Wall Type Single Wall, Inside Length 26 in, Inside Width 20 in, Inside Height 20 in, 26x20x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 20 3/8 in, Outside Height 20 in, 26 3/8x20 3/8x20 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.