Shop ZORO SELECT
See all product information
Create Account
26 in x 26 in x 20 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
- Mfr # 852DA4
- Zoro # G415226924
product price:Â
$
10.99
/ea
Sold in multiples of 10 for
$109.90
Key Features
Inside Length
26 in
Inside Width
26 in
Inside Height
20 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 852DA4
- Zoro #
- G415226924
- UPC #
- 848109054018
- Country of Origin
- United States
Dimensions
- Inside Length
- 26 in
- Inside Width
- 26 in
- Inside Height
- 20 in
- Inside LxWxH
- 26x26x20
- Outside Length
- 26 in
- Outside Width
- 26 in
- Outside Height
- 20 in
- Wall Thickness
- 5/16 in
Details
- Item
- Shipping Box
- Wall Type
- Double Wall
- Maximum Load Capacity
- 100 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 48 ECT
- Moving Box Type
- Heavy Duty
- Fluting Profile
- B-C Flute
- Closure Style
- RSC
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
Description
Shipping Box, Box Style Standard, Heavy Duty, Wall Type Double Wall, Inside Length 26 in, Inside Width 26 in, Inside Height 20 in, 26x26x20 in Inside LxWxH, 48 ECT, RSC, Outside Length 26 in, Outside Width 26 in, Outside Height 20 in, Not Applicable Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile B-C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 24-26 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.