Zoro Homepage

26 in x 26 in x 26 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 55VJ07

  • Zoro # G6461184


product price: $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Inside Length
26 in
Inside Width
26 in
Inside Height
26 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VJ07
Zoro #
G6461184
UPC #
841436049078
Country of Origin
United States

Dimensions

Inside Length
26 in
Inside Width
26 in
Inside Height
26 in
Wall Thickness
5/32 in
Outside Length
26 3/8 in
Outside Width
26 3/8 in
Outside Height
20 5/8 in, 22 5/8 in, 24 5/8 in, 26 5/8 in
Inside LxWxH
26x26x26

Details

Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 26 in, Inside Width 26 in, Inside Height 26 in, 26x26x26-20 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 in, Outside Width 26 in, Outside Height 26 in, 26 3/8x26 3/8x26 5/8-20 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.