26 in x 26 in x 26 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11G139
Zoro # G3080327
product price: $9.49
/eaSold in multiples of 10 for $94.90
Key Features
Inside Length
26 in
Inside Width
26 in
Inside Height
26 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11G139
Zoro #
G3080327
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
26 in
Inside Width
26 in
Inside Height
26 in
Outside Width
26 3/8 in
Outside Length
26 3/8 in
Outside Height
26 5/8 in
Wall Thickness
1/8 in
Inside LxWxH
26x26x26
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 26 in, Inside Width 26 in, Inside Height 26 in, 26x26x26 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 26 3/8 in, Outside Height 26 in, 26 3/8x26 3/8x26 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.