Zoro Homepage

2.75" Alloy Steel Hex Bar 4140/4142-Cold Finish

  • Mfr # 20251_72_0

  • Zoro # G206599862


product price: $1,436.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A108
Tensile Strength
95,000 psi
Width Tolerance
+/-0.007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20251_72_0
Zoro #
G206599862
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.007 in
Hex Width
2 3/4 in
Overall Length
6 ft

Details

Item
Alloy Steel Hex Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A108
Tensile Strength
95,000 psi
System of Measurement
Inch
Shape
Hexagon
Tolerance Rating
Standard
Mechanical Finish
Mill
Heat Treatment
Annealed
Material Grade
4140
Yield Strength
60,000 psi
Fabrication
Cold Rolled
Brinell Hardness
197 BHN
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
92 HRB
Machinability
Not Rated
Appearance
Metallic
Heat Treatable
Heat Treatable
Elongation
25.7 %
Resistance Properties
Wear-Resistant, Fracture-Resistant, Impact-Resistant

Description

Alloy Steel Hex Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.