Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.75" Alloy Steel Round Bar 4340-Normalized Rough Turned

  • Mfr # 7405_72_0

  • Zoro # G206599305


product price: $1,372.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+0.047 in
Temper
O
Standards
AMS 6415, AMS 6484, ASTM A29, ASTM A322
Yield Strength
125,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7405_72_0
Zoro #
G206599305
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.047 in
Outside Diameter Tolerance
+0.047 in
Overall Length
6 ft
Outside Diameter
2 3/4 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Standards
AMS 6415, AMS 6484, ASTM A29, ASTM A322
Yield Strength
125,000 psi
Heat Treatment
Air-Hardened
Rockwell Hardness
100 HRC
Machinability
50 %
Heat Treatable
Heat Treatable
Tolerance Rating
Oversized
Mechanical Finish
Mill
Shape
Rod
Brinell Hardness
363 BHN
Includes Material Certificate
Material Certificate with Lot Number
Application
Aerospace, Automotive, Tooling
Material Grade
4340
Fabrication
Hot Rolled
Appearance
Metallic
Tensile Strength
186,000 psi
System of Measurement
Inch
Elongation
12 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 2 3/4 in, Outside Diameter Tolerance +0.047 in, Yield Strength 125,000 psi, Fabrication Hot Rolled, Rockwell Hardness 100 HRC, Brinell Hardness 363 BHN, Machinability 50 Percent, Tensile Strength 186,000 psi, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.