Zoro Homepage

27.5 mil Tarp, Green

  • Mfr # 60079

  • Zoro # G613040575


product price: $70.39
/ea

Key Features

Color
Green
Thickness
27.5 mil
Fabric Weight
16 oz/sq yd
Grommet Material
Brass
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60079
Zoro #
G613040575
UPC #
749856600797
Country of Origin
India

Dimensions

Thickness
27.5 mil
Cut Width
7.6 ft
Grommet Inside Diameter
0.49 in
Finished Length
9 ft
Cut Length
9.45 ft
Finished Width
7 ft

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.