Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27.5 mil Tarp, Green

  • Mfr # 60812

  • Zoro # G913040558


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Thickness
27.5 mil
Fabric Weight
16 oz/sq yd
Grommet Material
Brass
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60812
Zoro #
G913040558
UPC #
749856608120
Country of Origin
India

Dimensions

Thickness
27.5 mil
Finished Length
12 ft
Cut Width
8.4 ft
Grommet Inside Diameter
0.49 in
Finished Width
8 ft
Cut Length
12.33 ft

Details

Color
Green
Item
Tarp
Fabric Weight
16 oz/sq yd
Grommet Material
Brass
Grommet Spacing
18 in
Insulation
Non-Insulated
Reversibility
Reversible
Includes Grommets
Grommets Included
Duty Rating
Heavy
Seam Type
Double-Stitched
Application
Aquatic, Camping, Industrial, Marine, Construction
Fabric Material
Cotton Canvas
Breathability
Breathable
For Use With
Construction Equipment, Farm Equipment, Feed & Seed, Furniture
Fabric Coating
Wax Coated
Water Resistance
Water Resistant
High-Visibility
Non-High Visibility
Shape
Rectangle
Grommet Finish
Lacquered
Product Type
Tarp
Resistance Properties
Mildew Resistant

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.