Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27.5 mil Tarp, Green

  • Mfr # 61012

  • Zoro # G713040536


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Thickness
27.5 mil
Fabric Weight
16 oz/sq yd
Grommet Material
Brass
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61012
Zoro #
G713040536
UPC #
749856610123
Country of Origin
India

Dimensions

Thickness
27.5 mil
Cut Width
10.5 ft
Grommet Inside Diameter
0.49 in
Finished Length
12 ft
Cut Length
12.33 ft
Finished Width
10 ft

Details

Color
Green
Item
Tarp
Fabric Weight
16 oz/sq yd
Grommet Material
Brass
Grommet Spacing
18 in
For Use With
Construction Equipment, Farm Equipment, Feed & Seed, Furniture
Breathability
Breathable
High-Visibility
Non-High Visibility
Application
Aquatic, Camping, Industrial, Marine, Construction
Seam Type
Double-Stitched
Fabric Material
Cotton Canvas
Fabric Coating
Wax Coated
Water Resistance
Water Resistant
Shape
Rectangle
Reversibility
Reversible
Duty Rating
Heavy
Insulation
Non-Insulated
Includes Grommets
Grommets Included
Resistance Properties
Mildew Resistant
Product Type
Tarp
Grommet Finish
Lacquered

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.