Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27.5 mil Tarp, Green

  • Mfr # 61014

  • Zoro # G613040544


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Thickness
27.5 mil
Fabric Weight
16 oz/sq yd
Grommet Material
Brass
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61014
Zoro #
G613040544
UPC #
749856610147
Country of Origin
India

Dimensions

Thickness
27.5 mil
Grommet Inside Diameter
0.49 in
Finished Length
14 ft
Cut Width
10.5 ft
Cut Length
14.33 ft
Finished Width
10 ft

Details

Color
Green
Item
Tarp
Fabric Weight
16 oz/sq yd
Grommet Material
Brass
Grommet Spacing
18 in
Grommet Finish
Lacquered
Breathability
Breathable
High-Visibility
Non-High Visibility
Fabric Material
Cotton Canvas
Reversibility
Reversible
Application
Aquatic, Camping, Industrial, Marine, Construction
Fabric Coating
Wax Coated
Resistance Properties
Mildew Resistant
Duty Rating
Heavy
Water Resistance
Water Resistant
Seam Type
Double-Stitched
Insulation
Non-Insulated
Product Type
Tarp
For Use With
Construction Equipment, Farm Equipment, Feed & Seed, Furniture
Shape
Rectangle
Includes Grommets
Grommets Included

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.