Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27.5 mil Tarp, Green

  • Mfr # 61016

  • Zoro # G613040599


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Thickness
27.5 mil
Fabric Weight
16 oz/sq yd
Grommet Material
Brass
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61016
Zoro #
G613040599
UPC #
749856610161
Country of Origin
India

Dimensions

Thickness
27.5 mil
Finished Length
16 ft
Cut Length
16.33 ft
Grommet Inside Diameter
0.49 in
Cut Width
10.5 ft
Finished Width
10 ft

Details

Color
Green
Item
Tarp
Fabric Weight
16 oz/sq yd
Grommet Material
Brass
Grommet Spacing
18 in
Reversibility
Reversible
Application
Aquatic, Camping, Industrial, Marine, Construction
Grommet Finish
Lacquered
Duty Rating
Heavy
Product Type
Tarp
Resistance Properties
Mildew Resistant
Insulation
Non-Insulated
Water Resistance
Water Resistant
Fabric Material
Cotton Canvas
For Use With
Construction Equipment, Farm Equipment, Feed & Seed, Furniture
Breathability
Breathable
Fabric Coating
Wax Coated
Includes Grommets
Grommets Included
Shape
Rectangle
Seam Type
Double-Stitched
High-Visibility
Non-High Visibility

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.