Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27.5 mil Tarp, Green

  • Mfr # 61216

  • Zoro # G613040605


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Thickness
27.5 mil
Fabric Weight
16 oz/sq yd
Grommet Material
Brass
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61216
Zoro #
G613040605
UPC #
749856612165
Country of Origin
India

Dimensions

Thickness
27.5 mil
Finished Width
12 ft
Grommet Inside Diameter
0.49 in
Cut Length
16.33 ft
Finished Length
16 ft
Cut Width
12.6 ft

Details

Color
Green
Item
Tarp
Fabric Weight
16 oz/sq yd
Grommet Material
Brass
Grommet Spacing
18 in
For Use With
Construction Equipment, Farm Equipment, Feed & Seed, Furniture
Water Resistance
Water Resistant
Application
Aquatic, Camping, Industrial, Marine, Construction
Breathability
Breathable
Includes Grommets
Grommets Included
High-Visibility
Non-High Visibility
Grommet Finish
Lacquered
Reversibility
Reversible
Insulation
Non-Insulated
Fabric Coating
Wax Coated
Duty Rating
Heavy
Seam Type
Double-Stitched
Product Type
Tarp
Fabric Material
Cotton Canvas
Resistance Properties
Mildew Resistant
Shape
Rectangle

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.