Zoro Homepage

27.5 mil Tarp, Green

  • Mfr # 61224

  • Zoro # G813040580


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Thickness
27.5 mil
Fabric Weight
16 oz/sq yd
Grommet Material
Brass
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61224
Zoro #
G813040580
UPC #
749856612240
Country of Origin
India

Dimensions

Thickness
27.5 mil
Finished Width
12 ft
Cut Length
24.33 ft
Cut Width
12.6 ft
Finished Length
24 ft
Grommet Inside Diameter
0.49 in

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.