Zoro Homepage

27/7W, S8 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 3057LL-2PK

  • Zoro # G4861351


product price: $6.99
/pk 2, $3.50/ea

Key Features

Voltage
14V AC
Watts
6.72 W, 26.88 W
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3057LL-2PK
Zoro #
G4861351
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2-3/32"
Max. Overall Bulb Length
2-3/32"
Light Bulb Dia.
1-3/64"
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
1 in
Overall Length
2 3/32 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
6.72 W, 26.88 W
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
Dimmable
No
Lumens
402/25
Rated Life
2000/10,000 hr
Light Technology
Incandescent
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
2000/10,000 hr.
Bulb Primary Application
Automotive
High Output
No
Bulb Type
Miniature
Trade Number
3057LL
For Enclosed Fixtures
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Technology
Incandescent
Rough Service
No
Light Color
Clear
Bulb Power Source
Direct Wired
Bulb Finish
Clear
Bulb Start Type
Electronic
Shatter-Resistant
No
Light Distribution
General
Wattage Equivalency
6.72/26.88W INC
Amps
2.1 mA
Overall Bulb Base Type
Plastic Wedge Double Filament
Overall Bulb Shape
S
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 402/25, Light Technology Incandescent, Shatter-Resistant No, Trade Number 3057LL, Voltage 14V AC, Watts 6.72 W, 26.88 W, Rated Life 2000/10,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Clear, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in, Light Distribution General

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.