Zoro Homepage

27W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 1156LL-1PK

  • Zoro # G4860807


product price: $2.45
/ea

Key Features

Voltage
12.8V AC
Watts
26.88 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
S8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1156LL-1PK
Zoro #
G4860807
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Overall Length
2 in
Bulb Dia.
1 in

Details

Item
Incandescent Bulb
Voltage
12.8V AC
Watts
26.88 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
S8
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2688K
Dimmable
No
Lumens
402 lm
Rated Life
2,400 hr
Light Technology
Incandescent
Average Bulb Life
2400 hr.
Trade Number
1156LL
Light Color
White
Standards
RoHS Compliant
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor Only
High Output
No
Bulb Finish
Clear
Rough Service
No
Bulb Type
Miniature
Bulb Primary Application
Automotive
Bulb Power Source
Direct Wired or Plug and Play
For Enclosed Fixtures
No
Overall Bulb Base Type
Single Contact Bayonet
Overall Bulb Shape
S
Wattage Equivalency
26.88W INC
Three-Way
No
Color Rendering Index
100
Amps
2.1 A

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2688K, Lumens 402 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1156LL, Voltage 12.8V AC, Watts 26.88 W, Bulb Beam Angle Not Applicable, Rated Life 2,400 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.