Zoro Homepage

27W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 1156NA-1PK

  • Zoro # G4886104


product price: $1.99
/ea

Key Features

Voltage
12.8V AC
Watts
26.88 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Light Appearance
No Rated Color Temp, Red
Bulb Shape
S8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1156NA-1PK
Zoro #
G4886104
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Light Bulb Dia.
1-1/2"
Bulb Dia.
1 in
Overall Length
2 in

Details

Item
Incandescent Bulb
Voltage
12.8V AC
Watts
26.88 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Light Appearance
No Rated Color Temp, Red
Bulb Shape
S8
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
1775K
Dimmable
No
Lumens
301 lm
Rated Life
1,200 hr
Light Technology
Incandescent
Bulb Primary Application
Automotive
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
1200 hr.
Light Color
Amber
Trade Number
1156NA
High Output
No
Bulb Type
Miniature
Standards
RoHS Compliant
For Enclosed Fixtures
No
Rough Service
No
Bulb Finish
Amber
Bulb Start Type
Electronic
Light Distribution
General
Bulb Power Source
Direct Wired
Bulb Technology
Incandescent
Wattage Equivalency
26.88W INC
Amps
2.1 A
Overall Bulb Base Type
Single Contact Bayonet
Overall Bulb Shape
S
Three-Way
No
Shatter-Resistant
No
Color Rendering Index
81

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Amber, Color Rendering Index 81, Color Temperature 1775K, Lumens 301 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1156NA, Voltage 12.8V AC, Watts 26.88 W, Bulb Beam Angle Not Applicable, Rated Life 1,200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.