28 in x 16 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 493U36
Zoro # G1606234
product price: $3.25
/eaSold in multiples of 10 for $32.50
Key Features
Inside Width
16 in
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493U36
Zoro #
G1606234
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
28 in
Inside Width
16 in
Inside Height
12 in
Outside Length
28 3/8 in
Outside Width
16 3/8 in
Wall Thickness
1/8 in
Outside Height
12 5/8 in
Inside LxWxH
28x16x12
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Manufacturing, Multipurpose, Retail, Warehouse
Green Environmental Attribute
Plastic-Free Packaging Product
For Use With
Shipping/Storage/Product Protection
Standards
ASTM D5118
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 28 in, Inside Width 16 in, Inside Height 12 in, 28x16x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 in, Outside Width 16 in, Outside Height 12 in, 28 3/8x16 3/8x12 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.