28 in x 28 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 493U39
Zoro # G1606289
product price: $11.19
/eaSold in multiples of 10 for $111.90
Item requires special delivery charges. A $4.50 per item surcharge will be applied.
Key Features
Inside Length
28 in
Inside Width
28 in
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493U39
Zoro #
G1606289
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
28 in
Inside Width
28 in
Inside Height
12 in
Outside Height
12 5/8 in
Wall Thickness
1/8 in
Outside Width
28 3/8 in
Outside Length
28 3/8 in
Inside LxWxH
28x28x12
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Manufacturing, Multipurpose, Retail, Warehouse
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
For Use With
Shipping/Storage/Product Protection
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Description
Shipping Box, Wall Type Single Wall, Inside Length 28 in, Inside Width 28 in, Inside Height 12 in, 28x28x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 28 3/8 in, Outside Height 12 5/8 in, 28 3/8x28 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.