Zoro Homepage

28.2W, S8 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 3457LL-2PK

  • Zoro # G4861367


product price: $7.69
/pk 2, $3.85/ea

Key Features

Voltage
14V AC
Watts
8.26 W, 28.16 W
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Bulb Shape
S8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3457LL-2PK
Zoro #
G4861367
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2-3/32"
Max Overall Bulb Length
2-3/32"
Overall Length
2 3/32 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
8.26 W, 28.16 W
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Bulb Shape
S8
Bulb Housing
Glass
Lighting Technology
Incandescent
Dimmable
No
Lumens
503/38
Rated Life
800/10,000 hr
Light Technology
Incandescent
Bulb Power Source
Direct Wired or Plug and Play
Average Bulb Life
800/10,000 hr.
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Clear
Bulb Type
Miniature
Shatter-Resistant
No
Bulb Primary Application
Automotive
Light Color
White
Standards
Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures
No
High Output
No
Trade Number
3457LL
Rough Service
No
Wattage Equivalency
8.26/28.16W INC
Overall Bulb Shape
S
Overall Bulb Base Type
Plastic Wedge Double Filament
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 503/38, Light Technology Incandescent, Shatter-Resistant No, Trade Number 3457LL, Voltage 14V AC, Watts 8.26 W, 28.16 W, Rated Life 800/10,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.