Hyde
Pressure Washer Wand, 40 In, 4000 psi
Mfr # 28440
Zoro # G1528003
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in MNPT
- Outlet 1/4 in Q.C.
- Material Chrome Plated
- Max. Pressure 4,000 psi
- For Use With Pressure Washers
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Pressure Washer Wand, 40 In, 4000 psi 28450
- HYDE Pressure Washer Wand, 28 In, 3200 psi 28430
- HYDE HYDE 28430 Heavy-Duty, Pivothead Pressure Washer Wand, 8 gpm, Steel 28430
- HYDE HYDE 28440 Heavy-Duty, Pivothead Pressure Washer Wand, 10 gpm, Steel 28440
- ZORO SELECT Quick Connect Plug, Male, 3/8 M x 3/8 In 17-0005
- A.R. NORTH AMERICA Pump Rail Kit, 1-3/4 Hx1-3/4 Wx6-1/2 In L 4YNP6
- A.R. NORTH AMERICA Switch, 120V 18A AR767 AR1272030
- KRĂ„NZLE Kranzle 98K2017T 1650 PSI; 1.7 GPM; 110V; 15A Electric Industrial Pressure Washer 98K2017T
- MI-T-M 1/4M X M22 Screw Nipple AW-0023-0491
- A.R. BLUE CLEAN Flow Switch, 5660 psi, 3/8 in. NPT MV60V
- MI-T-M Safety Relief, 1/2 In 4500 with HB 22-0309
- Hyde Pressure Washer Parts