Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28.6W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 21U622

  • Zoro # G4861211


product price: $3.35
/ea

Key Features

Voltage
28V AC
Watts
28.56 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
S8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21U622
Zoro #
G4861211
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Bulb Dia.
1 in

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
28.56 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
S8
Bulb Housing
Glass
Lighting Technology
Incandescent
Dimmable
No
Lumens
402 lm
Rated Life
500 hr
Light Technology
Incandescent
Indoor/Outdoor Usage
Indoor Only
Trade Number
1683
Bulb Primary Application
Aircraft
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
500 hr.
Bulb Type
Miniature
High Output
No
For Enclosed Fixtures
No
Three-Way
No
Bulb Finish
Clear
Light Color
White
Amps
1.02 A

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 402 lm, Light Technology Incandescent, Trade Number 1683, Voltage 28V AC, Watts 28.56 W, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.