29 1/3 in x 29 1/3 in x 24 1/2 in Shipping Crate, Brown, Steel, Plywood
- Mfr # BNS9
- Zoro # G414741824
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Inside Length
29 1/3 in
Inside Width
29 1/3 in
Inside Height
24 1/2 in
Maximum Load Capacity
2,000 lb
Material
Plywood/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNS9
- Zoro #
- G414741824
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Length
- 29 1/3 in
- Inside Width
- 29 1/3 in
- Inside Height
- 24 1/2 in
- Outside Height
- 30 in
- Outside Width
- 30 in
- Outside Length
- 30 in
- Wall Thickness
- 6 mm
- Inside LxWxH
- 29 1/3x29 1/3x24 1/2
- Thickness
- 6 mm
Description
Shipping Crate, Outside Length 30 in, Outside Width 30 in, Outside Height 30 in, Stacking Strength 10,000 lb, Inside Length 29 1/3 in, Inside Width 29 1/3 in, Inside Height 24 1/2 in, Material Plywood/Metal, Number of Pieces 4, Weight 48 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.