Zoro Homepage

29pc. 118 Degrees Drill Bit Set

  • Mfr # 450-000029B

  • Zoro # G4172290


product price: $1,729.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
Carbide
Includes
1/16, 1/2, 1/4, 1/8, 11/32, 11/64, 13/32, 13/64, 15/32, 15/64, 17/64, 19/64, 21/64, 23/64, 25/64, 27/64, 29/64, 3/16, 3/32, 3/8, 31/64, 5/16, 5/32, 5/64, 7/16, 7/32, 7/64, 9/32, 9/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-000029B
Zoro #
G4172290
UPC #
888226263894
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in to 1/2 in by 64ths
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
1/6 in
Largest Drill Bit Size
1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Smallest Drill Bit Size
1/16 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
Carbide
Includes
1/16, 1/2, 1/4, 1/8, 11/32, 11/64, 13/32, 13/64, 15/32, 15/64, 17/64, 19/64, 21/64, 23/64, 25/64, 27/64, 29/64, 3/16, 3/32, 3/8, 31/64, 5/16, 5/32, 5/64, 7/16, 7/32, 7/64, 9/32, 9/64
Drill Bit Grouping
Drill Bit Set
Point Type
Split Point
List Number
450
Standards
Not Rated
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Web Construction
Split
Helix Angle
25 Degrees
Material - Machining
Carbide
Material Grade - Machining
C2
Number of Drill Bits
29
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Primary Material Application ISO Code
H, K, M, N, P
Drill Bit Case Type
Box
Aircraft Drill
No
Primary Material Application
Cast Iron, Steel
Flute Type
Spiral
Web Thinning
Thinned
Drill Bit Point Type
4 Facet Point
Number of Flutes
2
Thread Direction
Right Hand
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining AlTiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.