Zoro Homepage

29W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 199-1PK

  • Zoro # G4861814


product price: $1.09
/ea

Key Features

Voltage
12.8V AC
Watts
28.8 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199-1PK
Zoro #
G4861814
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
2 in
Bulb Dia.
1 in

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2857K, Lumens 402 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 199, Voltage 12.8V AC, Watts 28.8 W, Bulb Beam Angle Not Applicable, Rated Life 1,200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.