Zoro Homepage

2mL Pipet, Bulk Packed in Bags, PK800 (Formerly Lab Safety Supply)

  • Mfr # 11L799

  • Zoro # G4655481


product price: $183.99
/pk 800, $0.23/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Capacity
2 mL
Material of Construction
Polystyrene
Band Color
Green
Negative Graduations
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L799
Zoro #
G4655481
UPC #
190735551622
Country of Origin
China

Dimensions

Length
10.5 in
Overall Length
266 3/4 mm

Details

Material
Polystyrene
Capacity
2 mL
Material of Construction
Polystyrene
Band Color
Green
Item
Serological Pipette
Negative Graduations
Yes
Tolerance
+/-2%
Special Features
premium material filter plug & sterile (gamma irradiated)
Type
Serological Pipet Bulk
Class
To Deliver
Graduation Subdivisions
0.02
Graduation Range
-.6 to 2.0mL
Product Type
Serological Pipette
Capacity - Maximum
2 mL
Graduation Increments
0.01 mL
Pipette Type
Serological
Individually Wrapped
Not Individually Wrapped

Description

Formerly Lab Safety Supply.


Serological Pipette, Serological Pipet Bulk, Capacity 2 mL, Graduation Range -.6 to 2.0mL, Material of Construction Polystyrene, Graduation Subdivisions 0.02, Tolerance +/-2 Percent, Length 10.5 in, Band Color Green, Class To Deliver, Special Features Premium Material Filter Plug & Sterile (Gamma Irradiated), Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.