Zoro Homepage

2mL Pipet, Individually Wrap/Bag, PK600

  • Mfr # 11L806

  • Zoro # G4698836


product price: $143.99
/pk 600, $0.24/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Capacity
2 mL
Band Color
Green
Negative Graduations
Yes
Special Features
premium material filter plug & sterile (gamma irradiated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L806
Zoro #
G4698836
UPC #
190735551684
Country of Origin
China

Dimensions

Length
10.5 in
Overall Length
266 3/4 mm

Details

Material
Polystyrene
Capacity
2 mL
Band Color
Green
Negative Graduations
Yes
Special Features
premium material filter plug & sterile (gamma irradiated)
Type
Serological Pipet Individually Wrapped
Class
To Deliver
Material of Construction
Polystyrene
Item
Serological Pipette
Tolerance
+/-2%
Graduation Subdivisions
0.02
Product Type
Serological Pipette
Pipette Type
Serological
Capacity - Maximum
2 mL
Individually Wrapped
Individually Wrapped
Graduation Increments
0.01 mL

Description

Serological Pipette, Serological Pipet Individually Wrapped, Capacity 2 mL, Material of Construction Polystyrene, Graduation Subdivisions 0.02, Tolerance +/-2 Percent, Length 10.5 in, Band Color Green, Class To Deliver, Special Features Premium Material Filter Plug & Sterile (Gamma Irradiated), Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.