Zoro Homepage

2W, T3 1/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 1828-1PK

  • Zoro # G4861254


product price: $1.79
/ea

Key Features

Voltage
37.5V AC
Watts
1.875 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1828-1PK
Zoro #
G4861254
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-3/16"
Max. Overall Bulb Length
1-3/16"
Light Bulb Dia.
27/64"
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
3/8 in
Overall Length
1 3/16 in

Details

Item
Incandescent Bulb
Voltage
37.5V AC
Watts
1.875 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
No
Lumens
8 lm
Rated Life
3,000 hr
Light Technology
Incandescent
High Output
No
Average Bulb Life
3000 hr.
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Trade Number
1828
Bulb Type
Miniature
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
Indicator
Bulb Start Type
Electronic
Bulb Technology
Incandescent
Rough Service
No
Light Distribution
General
Bulb Finish
Clear
Bulb Power Source
Direct Wired
Shatter-Resistant
No
Light Color
White
Replaces
Mfr. No. 3308790
Amps
0.05 A
Overall Bulb Base Type
Miniature Bayonet
Wattage Equivalency
1.875W INC
Overall Bulb Shape
T
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 8 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1828, Voltage 37.5V AC, Watts 1.875 W, Bulb Beam Angle Not Applicable, Rated Life 3,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.