Zoro Homepage

Round Spacer, #2 Screw Size, Nylon, 5/8 in Overall Lg, 1000 PK

  • Mfr # 141002RSN

  • Zoro # G4804175


product price: $49.69
/pk 1000, $0.05/ea

Key Features

System of Measurement
Inch
For Screw Size
#2
Material
Nylon
Outside Diameter
1/4"
Spacer Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141002RSN
Zoro #
G4804175
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#2
Overall Length
5/8 in
Outside Diameter
1/4"
Size
2 x 5/8 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Spacer Shape
Round

Description

2X5/8 One Quarter Round Spacer Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products