Zoro Homepage

2XL/4XL Public Safety Reflective Vest, Lime

  • Mfr # 24Y975

  • Zoro # G4944231


product price: $60.15
/ea

Key Features

Color
Lime
Size
2XL/4XL
ANSI Class
Unrated
Material
Polyester
Closure Type
zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24Y975
Zoro #
G4944231
UPC #
190735055168
Country of Origin
China

Dimensions

Size
2XL/4XL
Fits Chest Size
52 in to 64 in
Vest Size
4XL
Vest Length
23 in
Length
23"

Details

Item
Public Safety Reflective Vest
Color
Lime
ANSI Class
Unrated
Material
Polyester
Closure Type
zipper
Stripe Color
Silver
Standards
ANSI 207-2006
Vest Material
Polyester
Safety Vest Color
Green
Features
High Visibility; 2-Tier Pockets for Pen/Pencil and 2 Inside Patch Pockets; Left Chest Mic Tab
Pockets
Two Tier Pen/Pencil, 2 Inside Patch
Vest Closure Type
Zipper
Safety Vest Legend
No Legend
Includes
Left Chest Mic Tab, Adjustable Sides, Folds Into Storage Pouch
Shop By
Closeouts

Description

Safety Vest, Green, No Legend, Unrated, Vest Size 4XL, Vest Closure Type Zipper, Vest Material Polyester, Fits Chest Size 52 in to 64 in, Vest Length 23 in, Stripe Color Silver, Standards ANSI 207-2006, Includes Left Chest Mic Tab, Adjustable Sides, Folds Into Storage Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.