Zoro Homepage

3-1/2" Blade Dia Table & Floor Fan, Non-Oscillating, 1 Speeds, 5VDC, Black

  • Mfr # 38HX83

  • Zoro # G9792361


product price: $18.49
/ea

Key Features

Blade Dia.
3-1/2"
Height
6 in
Includes
180 Degrees Pitch Angle, USB Cord
Voltage
5V DC
Watts
2.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38HX83
Zoro #
G9792361
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
3-1/2"
Height
6 in
Width
5 3/4 in
Conductor Size
24 x 24 x 10mm
Cord Length - Fans
4 ft.
Fan Cord Length
4 ft
Cord Length
4 ft.
Blade Diameter
3 1/2 in

Details

Includes
180 Degrees Pitch Angle, USB Cord
Item
Table & Floor Fan
Voltage
5V DC
Watts
2.5 W
Fan Voltage
5VDC
Fan Mounting Location
Table
Hz
50/60 Hz
Guard Material
Plastic
Amps
0.45 A
Number of Conductors
1
Battery Operated - Fans
No
Number of Speeds
1
Number of Blades
1
Blade Material
Plastic
Color
Black
Air Flow (CFM)
1000/1200
Fan Item
Table & Floor Fan
Oscillating
No
Air Flow
32 cfm
Oscillating / Non-Oscillating
Non-Oscillating
Bearing Type
Sleeve
Fan Power Source
USB
Environmental Applications
Office; Desk
Oscillation
Non-Oscillating
Includes Remote Control
No

Description

Compact Fan, Overall Style - Fans Compact, Fan Mounting Location Table, Number of Speeds 1, Blade Dia. 3 1/2 in, Non-Oscillating, Air Flow (CFM) 32, Fan Cord Length 4 ft, Fan Power Source USB, 2.5 W Watts, Number of Blades 1, Battery Operated - Fans No, Fan Voltage 5 V DC, Fan, 0.45 A Amps, Height 6 in, Width 5 3/4 in, 50/60 Hz Hz, Bearing Type Sleeve, Blade Material Plastic, Plastic, 24 x 24 x 10mm, 1, Black, 180 Degrees Pitch Angle, USB Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.