3 1/2 gal Round Bucket, 11 in H, 11 13/64 in Dia, Silver, Galvanized Steel
Mfr # 2MPE8
Zoro # G3402996
product price: $13.39
/eaKey Features
Color
Silver
Bucket/Pail Width
11 13/64 in
Bucket/Pail Dia.
11 13/64 in
Bucket/Pail Height
11 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MPE8
Zoro #
G3402996
UPC #
190735695944
Country of Origin
United States
Dimensions
Bucket/Pail Width
11 13/64 in
Bucket/Pail Dia.
11 13/64 in
Bucket/Pail Height
11 in
Overall Width
11 5/8 in
Overall Length
11 5/8 in
Bottom Diameter
11 5/8 in
Overall Depth
10 3/4 in
Details
Color
Silver
Item
Bucket
Material
Galvanized Steel
Anti-Spill
No
Color Coding System
No
Shape
Round
Capacity
3 1/2 gal
Product Type
Bucket
Includes Handle
Yes
Includes Graduation Markings
No
Description
Bucket, Product Type Bucket, Capacity 3 1/2 gal, Material Galvanized Steel, Includes Graduation Markings No, Includes Handle Yes, Color Silver, Overall Width 11 5/8 in, Overall Length 11 5/8 in, Overall Depth 10 3/4 in, Bottom Diameter 11 5/8 in, Color Coding System No, Graduation Scale Not Applicable, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.