Zoro Homepage

#3-48 Socket Head Cap Screw, Flat, Black Oxide Steel, 1 in Length, 100 PK

  • Mfr # U07410.009.0100

  • Zoro # G0315546


product price: $17.69
/pk 100, $0.18/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
1/16 in
Tensile Strength
135,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07410.009.0100
Zoro #
G0315546
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#3-48
Screw Length
1 in
Drive Size
1/16 in
Vented Hole Size
Not Vented
Thread Length
5/8 in
Head Height
0.073 in
Min. Thread Length
5/8 in
Head Diameter
0.226 in
Minimum Thread Length
5/8 in
Dia./Thread Size
#3-48
Length
1 in
Head Dia.
0.226 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Head Angle (Deg.)
82 Degrees
Rockwell Hardness
C37 to C44
Fastener Thread Type
UNC (Coarse)
Temp. Range
- 58 Degrees F to 302 Degrees F
Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Countersink Angle
82 Degrees
Dimensional Standards
ASME B18.3
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Min. Tensile Strength
135,000 psi
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Screw Head Type
Flat
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3
Fastener Finish
Black Oxide

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size #3-48, Minimum Thread Length 5/8 in, Fastener Length 1 in, Head Height 0.073 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products