Shop ZORO SELECT

#3-48 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK

  • Mfr # U51060.009.0037
  • Zoro # G5777904

product price: 
$
6.25
/pk of 100, $0.06/ea

Key Features

Flat Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/16 in
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51060.009.0037
Zoro #
G5777904
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
B80 to C32
Thread Direction
Right Hand
Head Angle (Deg.)
82 Degrees
Thread Type
Coarse
Material Quality Standards
ASTM F879
Dimensional Standards
ASME B18.3
Countersink Angle
82 Degrees
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Minimum Temperature
-58 Degrees F
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
85,000 psi
Material Grade
18-8
Fastener Industry Standards
ASME B18.3, ASTM F879
Screw Head Type
Flat
Basic Material
Stainless Steel
Fastener Finish
Plain
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
#3-48
Screw Length
3/8 in
Drive Size
1/16 in
Head Height
0.062 in
Thread Length
3/8 in
Vented Hole Size
Not Vented
Min. Thread Length
3/8 in
Head Diameter
0.226 in
Minimum Thread Length
3/8 in
Head Dia.
0.1875 in
Dia./Thread Size
#3-48
Length
3/8 in
Fastener Length
3/8 in

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #3-48, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.062 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products