#3-48 x 1 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-3c-100

  • Zoro # G316462391


product price: $4.15
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.45

Key Features

Phillips Drive
Pan Head
Maximum Head Height
5/64 in
Screw Size
#3-48
Thread Size
#3-48
Thread Type
Coarse
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-3c-100
Zoro #
G316462391
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/64 in
Screw Size
#3-48
Thread Size
#3-48
Drive Size
#1
Maximum Head Width
3/16 in
Overall Length
1 in
Fastener Length
1 in

Details

Thread Type
Coarse
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Type
Machine Screw
System of Measurement
Inch
Tensile Strength
70,000 psi
Finish
Passivated
Material Grade/Class
18-8
Material
Stainless Steel
Head Type
Pan
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #3-48, Fastener Length 1 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.